Motion
ZUSA-STF-QC-189

USA INDUSTRIALS INC
ZUSA-STF-QC-189

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Butt Weld Type, 304 Stainless Steel Material, Straight Shape, Polished
Mi Item #11448000
MFR #ZUSA-STF-QC-189
Price$56.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-189

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Butt Weld Type, 304 Stainless Steel Material, Straight Shape, Polished
Mi Item #11448000
MFR #ZUSA-STF-QC-189

Mfr description
ZUSA-STF-QC-189 SANITARY FITTING - 304 S
  • These are also known as tank ferrules and have an extra thick wall for welding to pressure vessels and tanks
  • Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.44/each

Specifications

Dimensions

  • For Flange Outside Diameter
    0.984 in
  • For Tube Outside Diameter
    3/4 in
  • Length
    1-1/2 in
  • Wall Thickness
    0.130 in

Details

  • Appearance
    Polished
  • Connection Type
    Quick-Clamp to Butt Weld
  • Material
    304 Stainless Steel
  • Shape
    Straight
  • Specifications Met
    3A 63-03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)