Motion
ZUSA-STF-QC-244

USA INDUSTRIALS INC
ZUSA-STF-QC-244

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Expand-to-Connect Type, 304 Stainless Steel Material, Straight Shape, Polished
MI ITEM #11448013
MFR #ZUSA-STF-QC-244
Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-244

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Expand-to-Connect Type, 304 Stainless Steel Material, Straight Shape, Polished
MI ITEM #11448013
MFR #ZUSA-STF-QC-244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.31/each

Specifications

Dimensions

  • For Flange Outside Diameter
    1.984 in
  • For Tube Outside Diameter
    1 in
  • Length
    3/4 in

Details

  • Appearance
    Polished
  • Connection Type
    Quick-Clamp to Expand-to-Connect
  • Material
    304 Stainless Steel
  • Shape
    Straight

Overview

Mfr description
ZUSA-STF-QC-244 SANITARY FITTING - 304 S
  • Known as roll-on ferrules, they have a grooved ID which grasps the outside of your tubing and are often used to modify or repair process lines
  • Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought