Motion
ZUSA-STF-QC-517

USA INDUSTRIALS INC
ZUSA-STF-QC-517

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Expand-to-Connect Type, 316 Stainless Steel Material, Straight Shape, Polished
MI ITEM #11448019
MFR #ZUSA-STF-QC-517
List Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-517

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Expand-to-Connect Type, 316 Stainless Steel Material, Straight Shape, Polished
MI ITEM #11448019
MFR #ZUSA-STF-QC-517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.45/each for your price

Overview

Mfr description
ZUSA-STF-QC-517 SANITARY FITTING - 316 S
  • Known as roll-on ferrules, they have a grooved ID which grasps the outside of your tubing and are often used to modify or repair process lines
  • Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Specifications

  • Material
    316 Stainless Steel
  • Appearance
    Polished
  • Shape
    Straight
  • For Tube Outside Diameter
    1 in
  • For Flange Outside Diameter
    1.984 in
  • Length
    3/4 in
  • Connection Type
    Quick-Clamp to Expand-to-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text