Motion
ZUSA-STF-QC-520

USA INDUSTRIALS INC
ZUSA-STF-QC-520

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Expand-to-Connect Type, 316 Stainless Steel Material, Straight Shape, Polished
Mi Item #11448022
MFR #ZUSA-STF-QC-520
Price$53.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-520

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Expand-to-Connect Type, 316 Stainless Steel Material, Straight Shape, Polished
Mi Item #11448022
MFR #ZUSA-STF-QC-520

Mfr description
ZUSA-STF-QC-520 SANITARY FITTING - 316 S
  • Known as roll-on ferrules, they have a grooved ID which grasps the outside of your tubing and are often used to modify or repair process lines
  • Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.30/each

Specifications

Dimensions

  • For Flange Outside Diameter
    3.047 in
  • For Tube Outside Diameter
    2-1/2 in
  • Length
    1-3/8 in

Details

  • Appearance
    Polished
  • Connection Type
    Quick-Clamp to Expand-to-Connect
  • Material
    316 Stainless Steel
  • Shape
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)