Motion
ZUSA-STF-QC-207

USA INDUSTRIALS INC
ZUSA-STF-QC-207

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 304 Stainless Steel Material, Straight Shape, Polished
Mi Item #11448026
MFR #ZUSA-STF-QC-207
Price$78.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-207

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 304 Stainless Steel Material, Straight Shape, Polished
Mi Item #11448026
MFR #ZUSA-STF-QC-207

Mfr description
ZUSA-STF-QC-207 SANITARY FITTING - 304 S
  • These items connect clamp fittings to male pipe
  • Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.25/each

Specifications

Dimensions

  • For Flange Outside Diameter
    0.984 in
  • For Tube Outside Diameter
    3/4 in
  • Pipe Size
    3/4 in

Details

  • Appearance
    Polished
  • Connection Type
    Quick-Clamp
  • Material
    304 Stainless Steel
  • Shape
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)