Motion
ZUSA-STF-QC-480

USA INDUSTRIALS INC
ZUSA-STF-QC-480

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 316 Stainless Steel Material, Straight Shape, Polished
Mi Item #11448034
MFR #ZUSA-STF-QC-480
Price$106.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-480

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 316 Stainless Steel Material, Straight Shape, Polished
Mi Item #11448034
MFR #ZUSA-STF-QC-480

Mfr description
ZUSA-STF-QC-480 SANITARY FITTING - 316 S
  • These items connect clamp fittings to male pipe
  • Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.05/each

Specifications

Dimensions

  • For Flange Outside Diameter
    0.984 in
  • For Tube Outside Diameter
    3/4 in
  • Pipe Size
    3/4 in

Details

  • Appearance
    Polished
  • Connection Type
    Quick-Clamp
  • Material
    316 Stainless Steel
  • Shape
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)