Motion
ZUSA-STF-QC-219

USA INDUSTRIALS INC
ZUSA-STF-QC-219

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 304 Stainless Steel Material, Straight Shape, Polished
MI ITEM #11448060
MFR #ZUSA-STF-QC-219
List Price$193.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-219

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 304 Stainless Steel Material, Straight Shape, Polished
MI ITEM #11448060
MFR #ZUSA-STF-QC-219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.52/each for your price

Overview

Mfr description
ZUSA-STF-QC-219 SANITARY FITTING - 304 S
  • These items connect clamp fittings to female pipe
  • Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Specifications

  • Material
    304 Stainless Steel
  • Appearance
    Polished
  • Shape
    Straight
  • For Tube Outside Diameter
    2-1/2 in
  • For Flange Outside Diameter
    3.047 in
  • Pipe Size
    2-1/2 in
  • Connection Type
    Quick-Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text