Motion
ZUSA-STF-BW-148

USA INDUSTRIALS INC
ZUSA-STF-BW-148

USA Sealing Sanitary Tube Fitting - Butt Weld Type, 304 Stainless Steel Material, Straight Shape, Polished
Mi Item #11448088
MFR #ZUSA-STF-BW-148
Price$150.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-BW-148

USA Sealing Sanitary Tube Fitting - Butt Weld Type, 304 Stainless Steel Material, Straight Shape, Polished
Mi Item #11448088
MFR #ZUSA-STF-BW-148

Mfr description
ZUSA-STF-BW-148 SANITARY FITTING - 304 S
  • These items connect Butt Weld fittings to male pipe
  • Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.26/each

Specifications

Dimensions

  • For Tube Outside Diameter
    2-1/2 in
  • Pipe Size
    2-1/2 in
  • Wall Thickness
    0.065 in

Details

  • Appearance
    Polished
  • Connection Type
    Butt Weld
  • Material
    304 Stainless Steel
  • Shape
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)