Overview
Mfr description
ZUSA-STF-BW-101 SANITARY FITTING - BUTT
- Use these caps to seal sanitary Butt Weld tube and fittings
- Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
Specifications
- Material304 Stainless Steel
- AppearanceDull
- ShapeCap
- For Tube Outside Diameter1-1/2 in
- Connection TypeButt Weld
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data