Motion
ZUSA-STF-QC-3

USA INDUSTRIALS INC
ZUSA-STF-QC-3

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 304 Stainless Steel Material, Clamp Shape, Polished
Mi Item #11448150
MFR #ZUSA-STF-QC-3
Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-3

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 304 Stainless Steel Material, Clamp Shape, Polished
Mi Item #11448150
MFR #ZUSA-STF-QC-3

Mfr description
ZUSA-STF-QC-3 SANITARY FITTING - 304 STA
  • Use clamps to seal connections
  • Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.99/each

Specifications

Dimensions

  • For Flange Outside Diameter
    2.516 in
  • For Tube Outside Diameter
    2 in

Details

  • Appearance
    Polished
  • Clamp Type
    Wing Nut
  • Connection Type
    Quick-Clamp
  • Material
    304 Stainless Steel
  • Shape
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)