Motion
ZUSA-STF-QC-8

USA INDUSTRIALS INC
ZUSA-STF-QC-8

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 304 Stainless Steel Material, Clamp Shape, Polished
MI ITEM #11448154
MFR #ZUSA-STF-QC-8
Your Price$164.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-8

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 304 Stainless Steel Material, Clamp Shape, Polished
MI ITEM #11448154
MFR #ZUSA-STF-QC-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.55/each(List $205.69)

Overview

Mfr description
ZUSA-STF-QC-8 SANITARY FITTING - 304 STA
  • Use clamps to seal connections
  • Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Specifications

  • Clamp Type
    Wing Nut
  • Material
    304 Stainless Steel
  • Appearance
    Polished
  • Shape
    Clamp
  • For Tube Outside Diameter
    8 in
  • For Flange Outside Diameter
    8.570 in
  • Connection Type
    Quick-Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text