Motion
BULK-STF-SG-2

USA INDUSTRIALS INC
BULK-STF-SG-2

USA Sealing Sanitary Tube Fittings - Quick-Clamp Type, 304 Stainless Steel Material, Straight Shape, Polished
MI ITEM #11448164
MFR #BULK-STF-SG-2
List Price$272.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-STF-SG-2

USA Sealing Sanitary Tube Fittings - Quick-Clamp Type, 304 Stainless Steel Material, Straight Shape, Polished
MI ITEM #11448164
MFR #BULK-STF-SG-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$272.47/each for your price

Overview

Mfr description
BULK-STF-SG-2 SANITARY FITTING - QUICK-C
  • This sight glass include sanitary quick-clamp connections and allow for visualizing the flow and clarity within the process line
  • For use with food and beverage.

Specifications

  • Material
    304 Stainless Steel
  • Appearance
    Polished
  • Shape
    Straight
  • For Tube Outside Diameter
    1-1/2 in.
  • Gasket Material
    Silicone
  • Temperature Range
    Up to 200 °F
  • Connection Type
    Quick-Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought