Motion
ZUSA-TF-PTC-5

USA INDUSTRIALS INC
ZUSA-TF-PTC-5

USA Sealing Push-to-Connect Tube Fitting - 5/32 in Compatible Tube Outer Diameter, NPT Male
MI ITEM #11448172
MFR #ZUSA-TF-PTC-5
Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-PTC-5

USA Sealing Push-to-Connect Tube Fitting - 5/32 in Compatible Tube Outer Diameter, NPT Male
MI ITEM #11448172
MFR #ZUSA-TF-PTC-5

Mfr description
ZUSA-TF-PTC-5 PUSH TO CONNECT TUBE FITTI
  • Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place
  • Intended for low pressure applications and for use with plastic and soft metal tubing
  • Nylon is well suited for air applications.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.47/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    5/32 in

Details

  • Body Style
    Male Straight
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Nylon
  • Max Pressure
    350 psi
  • Maximum Vacuum
    28 in. of Hg @ 72° F
  • O Ring Material
    Buna-N
  • Ring Material
    Stainless Steel
  • Shape
    Straight
  • Thread Material
    Nickel-Plated Brass
  • Thread Type
    NPT Male
  • Working Pressure
    145 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)