Motion
ZUSA-TF-PTC-139

USA INDUSTRIALS INC
ZUSA-TF-PTC-139

USA Sealing Push-to-Connect Tube Fitting - 16 mm Compatible Tube Outer Diameter
MI ITEM #11448220
MFR #ZUSA-TF-PTC-139
List Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-PTC-139

USA Sealing Push-to-Connect Tube Fitting - 16 mm Compatible Tube Outer Diameter
MI ITEM #11448220
MFR #ZUSA-TF-PTC-139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.90/each for your price

Overview

Mfr description
ZUSA-TF-PTC-139 PUSH TO CONNECT TUBE FIT
  • Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place
  • Intended for low pressure applications and for use with plastic and soft metal tubing
  • Nylon is well suited for air applications.

Specifications

  • Compatible Tube Outer Diameter
    16 mm
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Body Style
    Union
  • Max Pressure
    350 psi
  • O Ring Material
    Buna-N
  • Ring Material
    Stainless Steel
  • Working Pressure
    145 psi
  • Maximum Vacuum
    28 in. of Hg @ 72° F
  • Body Color
    Black
  • Material
    Nylon
  • Shape
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought