Motion
ZUSA-TF-37FL-14 37 DEGREE FLARED TUBE FI

USA INDUSTRIALS INC
ZUSA-TF-37FL-14 37 DEGREE FLARED TUBE FI

USA Sealing - 316 Stainless Steel
MI ITEM #11448449
MFR #ZUSA-TF-37FL-14 37 DEGREE FLARED TUBE FI
Price$56.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-37FL-14 37 DEGREE FLARED TUBE FI

USA Sealing - 316 Stainless Steel
MI ITEM #11448449
MFR #ZUSA-TF-37FL-14 37 DEGREE FLARED TUBE FI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.44/each

Specifications

Dimensions

  • Angle
    37 °
  • Thread Size
    3/4 in-16
  • Tube Outside Diameter
    1/2 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    316 Stainless Steel
  • Style
    Female Straight
  • Thread Type
    UNF
  • UPC_NO
    193005314828

Overview

Mfr description
ZUSA-TF-37FL-14 37 DEGREE FLARED TUBE FI
  • Designed to fit flared metal tubing, these fittings secure with a nut and offer a tight metal to metal seal for high pressure applications
  • 316 Stainless Steel offers excellent corrosion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought