Motion
ZUSA-TF-37FL-18 37 DEGREE FLARED TUBE FI

USA INDUSTRIALS INC
ZUSA-TF-37FL-18 37 DEGREE FLARED TUBE FI

USA Sealing - 316 Stainless Steel
Mi Item #11448453
MFR #ZUSA-TF-37FL-18 37 DEGREE FLARED TUBE FI
Price$60.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-37FL-18 37 DEGREE FLARED TUBE FI

USA Sealing - 316 Stainless Steel
Mi Item #11448453
MFR #ZUSA-TF-37FL-18 37 DEGREE FLARED TUBE FI

Mfr description
ZUSA-TF-37FL-18 37 DEGREE FLARED TUBE FI
  • Designed to fit flared metal tubing, these fittings secure with a nut and offer a tight metal to metal seal for high pressure applications
  • 316 Stainless Steel offers excellent corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.45/each

Specifications

Dimensions

  • Angle
    37 °
  • Thread Size
    9/16 in-18
  • Tube Outside Diameter
    3/8 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    316 Stainless Steel
  • Style
    Union
  • Thread Type
    UNF
  • UPC_NO
    193005314866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)