Overview
Mfr description
ZUSA-TF-37FL-68 37 DEGREE FLARED TUBE FI
- Designed to fit flared metal tubing, these fittings secure with a nut and offer a tight metal to metal seal for high pressure applications
- 316 Stainless Steel offers excellent corrosion resistance.
Specifications
- Angle37 °
- StyleSleeve
- ManufacturerName (description attribute)USA Sealing Inc
- Tube Outside Diameter1 in
- UPC_NO193005315122
- Material316 Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data