Motion
ZUSA-TF-YL-4
USA Sealing - 316 Stainless Steel
MI ITEM #11448491
MFR #ZUSA-TF-YL-4
List Price$32.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel
MI ITEM #11448491
MFR #ZUSA-TF-YL-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.22/each for your price

Overview

Mfr description
ZUSA-TF-YL-4 INSTRUMENTATION TUBE FITTIN
  • Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications
  • 316 Stainless Steel has excellent corrosion resistance.

Specifications

  • Style
    Male Straight
  • Shape
    Straight
  • Thread Type
    NPT Male
  • Working Pressure
    10,000 psi
  • Material
    316 Stainless Steel
  • For Tube Outside Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text