Motion
ZUSA-TF-YL-74

USA INDUSTRIALS INC
ZUSA-TF-YL-74

USA Sealing - 316 Stainless Steel
Mi Item #11448518
MFR #ZUSA-TF-YL-74
Price$93.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-YL-74

USA Sealing - 316 Stainless Steel
Mi Item #11448518
MFR #ZUSA-TF-YL-74

Mfr description
ZUSA-TF-YL-74 INSTRUMENTATION TUBE FITTI
  • Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications
  • 316 Stainless Steel has excellent corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.93/each

Specifications

Dimensions

  • For Tube Outside Diameter
    1/4 in

Details

  • Material
    316 Stainless Steel
  • Shape
    90 Degree Elbow
  • Style
    Male Elbow
  • Thread Type
    NPT Male
  • Working Pressure
    7,300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)