Motion
ZUSA-TF-YL-96

USA INDUSTRIALS INC
ZUSA-TF-YL-96

USA Sealing - 316 Stainless Steel
MI ITEM #11448526
MFR #ZUSA-TF-YL-96
List Price$155.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-YL-96

USA Sealing - 316 Stainless Steel
MI ITEM #11448526
MFR #ZUSA-TF-YL-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.92/each for your price

Overview

Mfr description
ZUSA-TF-YL-96 INSTRUMENTATION TUBE FITTI
  • Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications
  • 316 Stainless Steel has excellent corrosion resistance.

Specifications

  • Style
    Female Elbow
  • Shape
    90 Degree Elbow
  • Thread Type
    NPT Female
  • Working Pressure
    5,500 psi
  • Material
    316 Stainless Steel
  • For Tube Outside Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought