Motion
ZUSA-TF-YL-112

USA INDUSTRIALS INC
ZUSA-TF-YL-112

USA Sealing - 316 Stainless Steel
MI ITEM #11448535
MFR #ZUSA-TF-YL-112
Price$101.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-YL-112

USA Sealing - 316 Stainless Steel
MI ITEM #11448535
MFR #ZUSA-TF-YL-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.18/each

Specifications

Dimensions

  • For Tube Outside Diameter
    1/4 in

Details

  • Material
    316 Stainless Steel
  • Shape
    Tee
  • Style
    Male Branch Tee
  • Thread Type
    NPT Male
  • Working Pressure
    7,800 psi

Overview

Mfr description
ZUSA-TF-YL-112 INSTRUMENTATION TUBE FITT
  • Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications
  • 316 Stainless Steel has excellent corrosion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought