Motion
ZUSA-TF-YL-138

USA INDUSTRIALS INC
ZUSA-TF-YL-138

USA Sealing - 316 Stainless Steel
MI ITEM #11448550
MFR #ZUSA-TF-YL-138
Price$13.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-YL-138

USA Sealing - 316 Stainless Steel
MI ITEM #11448550
MFR #ZUSA-TF-YL-138

Mfr description
ZUSA-TF-YL-138 INSTRUMENTATION TUBE FITT
  • Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications
  • 316 Stainless Steel has excellent corrosion resistance.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.89/each

Specifications

Dimensions

  • For Tube Outside Diameter
    1/4 in

Details

  • Material
    316 Stainless Steel
  • Shape
    Nut
  • Style
    Nut
  • UPC_NO
    193005176051
  • Working Pressure
    7,300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)