Overview
Mfr description
ZUSA-TF-YL-140 INSTRUMENTATION TUBE FITT
- Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications
- 316 Stainless Steel has excellent corrosion resistance.
Specifications
- Material316 Stainless Steel
- Working Pressure5,500 psi
- For Tube Outside Diameter1/4 in
- ShapeNut
- StyleNut
- UPC_NO193005176082
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data