Overview
Mfr description
ZUSA-TF-YL-143 INSTRUMENTATION TUBE FITT
- Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications
- 316 Stainless Steel has excellent corrosion resistance.
Specifications
- StyleSleeve
- For Tube Outside Diameter1/4 in
- ShapeSleeve
- Working Pressure10,000 psi
- Material316 Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data