Specifications
Dimensions
- End 1 Size1/4 in
- For Tube Outside Diameter1/4 in
Details
- Adapter TypeInstrumentation Plug
- End 1 StyleTube
- Manufacturer Upc Number193005314613
- Material316 Stainless Steel
- ShapePlug
- StylePlug
- UPC_NO193005314613
- Working Pressure10,000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)