Motion
ZUSA-TF-YL-508

USA INDUSTRIALS INC
ZUSA-TF-YL-508

USA Sealing - 316 Stainless Steel
MI ITEM #11448558
MFR #ZUSA-TF-YL-508
List Price$43.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-YL-508

USA Sealing - 316 Stainless Steel
MI ITEM #11448558
MFR #ZUSA-TF-YL-508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.23/each for your price

Overview

Mfr description
ZUSA-TF-YL-508 INSTRUMENTATION TUBE FITT
  • Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications
  • 316 Stainless Steel has excellent corrosion resistance.

Specifications

  • Style
    Plug
  • Adapter Type
    Instrumentation Plug
  • End 1 Style
    Tube
  • End 1 Size
    3/4 in
  • Material
    316 Stainless Steel
  • Working Pressure
    5,500 psi
  • For Tube Outside Diameter
    3/4 in
  • Shape
    Plug
  • Manufacturer Upc Number
    193005314644
  • UPC_NO
    193005314644

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text