Specifications
Dimensions
- For Tube Outside Diameter1/4 in
Details
- Material316 Stainless Steel
- ShapeCap
- StyleCap
- UPC_NO193005314675
- Working Pressure7,300 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)