Motion
ZUSA-TF-QD-A-9

USA INDUSTRIALS INC
ZUSA-TF-QD-A-9

USA Sealing - Shut-Off
MI ITEM #11448663
MFR #ZUSA-TF-QD-A-9
List Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-QD-A-9

USA Sealing - Shut-Off
MI ITEM #11448663
MFR #ZUSA-TF-QD-A-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.09/each for your price

Overview

Mfr description
ZUSA-TF-QD-A-9 QUICK DISCONNECT TUBE WIT
  • Quick Disconnect fittings consist of a socket and a plug, sometimes called a coupling and an insert
  • They easily connect and disconnect with the push of a latch
  • When they disconnect a built-in valve stops the flow automatically
  • They are made of lightweight Acetal plastic with a stainless steel latch
  • They are used with water, air, gas, and many chemicals.

Specifications

  • Plug Sizes
    1/4 in
  • Valve Type
    Shut-Off
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Ring Material
    EPDM
  • Max Pressure
    120 psi @ 72° F
  • UPC_NO
    193005339456
  • Material
    Acetal
  • Temperature Range
    -40° to 190° F
  • Shape
    Straight
  • Thread Type
    Male NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text