Motion
ZUSA-TF-QD-A-22

USA INDUSTRIALS INC
ZUSA-TF-QD-A-22

USA Sealing -
Mi Item #11448676
MFR #ZUSA-TF-QD-A-22
Price$44.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-QD-A-22

USA Sealing -
Mi Item #11448676
MFR #ZUSA-TF-QD-A-22

Mfr description
ZUSA-TF-QD-A-22 QUICK DISCONNECT TUBE WI
  • Quick Disconnect fittings consist of a socket and a plug, sometimes called a coupling and an insert
  • They easily connect and disconnect with the push of a latch
  • When they disconnect a built-in valve stops the flow automatically
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.44/each

Specifications

Dimensions

  • For Tube Outside Diameter
    1/4 in
  • Plug Sizes
    1/4 in
  • Tip Diameter
    7/16 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Acetal
  • Max Pressure
    120 psi @ 72° F
  • Mounting Option
    Panel Mount
  • Ring Material
    EPDM
  • Shape
    Straight
  • Temperature Range
    -40° to 190° F
  • UPC_NO
    193005339586
  • Valve Type
    Shut-Off
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)