Motion
BULK-CGF-355
USA Sealing - 1 in Coupling Size
Mi Item #11448686
MFR #BULK-CGF-355
Price$7.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1 in Coupling Size
Mi Item #11448686
MFR #BULK-CGF-355

Mfr description
BULK-CGF-355 CAM AND GROOVE FITTING - PO
  • Type A: Cam and Groove hose plugs with female threaded end
  • Polypropylene is lightweight with good abrasion and corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.37/each

Specifications

Dimensions

  • Coupling Size
    1 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polypropylene
  • Pressure Rating
    250 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    A
  • UPC_NO
    193005353094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)