1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
BULK-CGF-358
USA Sealing - 2 in Coupling Size
MI ITEM #
11448688
MFR #
BULK-CGF-358
Price
$15.85
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Cam and Groove Fittings
USA INDUSTRIALS INC BULK-CGF-358
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
BULK-CGF-358
USA Sealing - 2 in Coupling Size
MI ITEM #
11448688
MFR #
BULK-CGF-358
Mfr description
BULK-CGF-358 CAM AND GROOVE FITTING - PO
Type A: Cam and Groove hose plugs with female threaded end
Polypropylene is lightweight with good abrasion and corrosion resistance.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.85
/each
Add to Cart
Specifications
Dimensions
Coupling Size
2 in
Details
ManufacturerName (description attribute)
USA Sealing Inc
Material
Polypropylene
Pressure Rating
250 psi (@ 72F)
Specifications Met
A-A-59326
Style
A
UPC_NO
193005353117
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items