Motion
BULK-CGF-369
USA Sealing - 2 in Coupling Size
MI ITEM #11448695
MFR #BULK-CGF-369
Price$78.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 2 in Coupling Size
MI ITEM #11448695
MFR #BULK-CGF-369

Mfr description
BULK-CGF-369 CAM AND GROOVE FITTING - PO
  • Type B: Cam and Groove hose sockets with male threaded end
  • Polypropylene is lightweight with good abrasion and corrosion resistance.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.55/each

Specifications

Dimensions

  • Coupling Size
    2 in
  • Inside Diameter
    2-1/2 in

Details

  • Gasket Material
    Buna-N
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polypropylene
  • Pressure Rating
    250 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    B
  • UPC_NO
    193005353186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)