Motion
BULK-CGF-382
USA Sealing - 3 in Coupling Size
MI ITEM #11448703
MFR #BULK-CGF-382
List Price$99.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 3 in Coupling Size
MI ITEM #11448703
MFR #BULK-CGF-382

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.89/each for your price

Overview

Mfr description
BULK-CGF-382 CAM AND GROOVE FITTING - PO
  • Type C: Cam and Groove hose sockets with barbed end
  • Polypropylene is lightweight with good abrasion and corrosion resistance.

Specifications

  • Barb Length
    3 in
  • Coupling Size
    3 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005353261
  • Gasket Material
    Buna-N
  • Inside Diameter
    3-5/8 in
  • Material
    Polypropylene
  • Pressure Rating
    200 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text