Motion
BULK-CGF-387
USA Sealing - 3/4 in Coupling Size
MI ITEM #11448706
MFR #BULK-CGF-387
Your Price$24.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 3/4 in Coupling Size
MI ITEM #11448706
MFR #BULK-CGF-387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.28/each(List $30.35)

Overview

Mfr description
BULK-CGF-387 CAM AND GROOVE FITTING - PO
  • Type D: Cam and Groove hose sockets with female threaded end
  • Polypropylene is lightweight with good abrasion and corrosion resistance.

Specifications

  • Coupling Size
    3/4 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005353292
  • Gasket Material
    Buna-N
  • Inside Diameter
    1-1/4 in
  • Material
    Polypropylene
  • Pressure Rating
    150 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text