Motion
BULK-CGF-409
USA Sealing - 3/4 in Coupling Size
MI ITEM #11448720
MFR #BULK-CGF-409
Price$7.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 3/4 in Coupling Size
MI ITEM #11448720
MFR #BULK-CGF-409

Mfr description
BULK-CGF-409 CAM AND GROOVE FITTING - PO
  • Type F: Cam and Groove hose plugs with male threaded end
  • Polypropylene is lightweight with good abrasion and corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.22/each

Specifications

Dimensions

  • Coupling Size
    3/4 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polypropylene
  • Pressure Rating
    150 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    F
  • UPC_NO
    193005353438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)