Motion
BULK-CGF-421
USA Sealing - 1 in Coupling Size
MI ITEM #11448727
MFR #BULK-CGF-421
List Price$36.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1 in Coupling Size
MI ITEM #11448727
MFR #BULK-CGF-421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.24/each for your price

Overview

Mfr description
BULK-CGF-421 CAM AND GROOVE FITTING - PO
  • Type DC: Cam and Groove coupler with dust cap
  • Polypropylene is lightweight with good abrasion and corrosion resistance.

Specifications

  • Coupling Size
    1 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005353506
  • Gasket Material
    Buna-N
  • Inside Diameter
    1-7/16 in
  • Material
    Polypropylene
  • Pressure Rating
    250 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought