Motion
BULK-CGF-434
USA Sealing - 1-1/2 in Coupling Size
MI ITEM #11448734
MFR #BULK-CGF-434
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1-1/2 in Coupling Size
MI ITEM #11448734
MFR #BULK-CGF-434

Mfr description
BULK-CGF-434 CAM AND GROOVE FITTING - PO
  • Type DP: Cam and Groove adapter with dust cap
  • Polypropylene is lightweight with good abrasion and corrosion resistance.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polypropylene
  • Pressure Rating
    250 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    DP
  • UPC_NO
    193005353575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)