Motion
BULK-CGF-207
USA Sealing - 4 in Coupling Size
Mi Item #11448758
MFR #BULK-CGF-207
Price$628.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 4 in Coupling Size
Mi Item #11448758
MFR #BULK-CGF-207

Mfr description
BULK-CGF-207 CAM AND GROOVE FITTING - BR
  • Type C: Cam and Groove hose sockets with barbed end
  • Brass has good corrosion resistance and is better suited for hot and cold water than other materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.70/each

Specifications

Dimensions

  • Barb Length
    4 in
  • Coupling Size
    4 in
  • Inside Diameter
    4-3/4 in

Details

  • Gasket Material
    Buna-N
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Brass
  • Pressure Rating
    100 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    C
  • UPC_NO
    193005001445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)