Motion
BULK-CGF-222
USA Sealing - 3/4 in Coupling Size
MI ITEM #11448767
MFR #BULK-CGF-222
Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 3/4 in Coupling Size
MI ITEM #11448767
MFR #BULK-CGF-222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.15/each

Specifications

Dimensions

  • Barb Length
    3/4 in
  • Coupling Size
    3/4 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Brass
  • Pressure Rating
    250 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    E
  • UPC_NO
    193005001612

Overview

Mfr description
BULK-CGF-222 CAM AND GROOVE FITTING - BR
  • Type E: Cam and Groove hose plugs with barbed end
  • Brass has good corrosion resistance and is better suited for hot and cold water than other materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought