Motion
BULK-CGF-223
USA Sealing - 1 in Coupling Size
Mi Item #11448768
MFR #BULK-CGF-223
Price$59.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1 in Coupling Size
Mi Item #11448768
MFR #BULK-CGF-223

Mfr description
BULK-CGF-223 CAM AND GROOVE FITTING - BR
  • Type E: Cam and Groove hose plugs with barbed end
  • Brass has good corrosion resistance and is better suited for hot and cold water than other materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.92/each

Specifications

Dimensions

  • Barb Length
    1 in
  • Coupling Size
    1 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Brass
  • Pressure Rating
    250 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    E
  • UPC_NO
    193005001629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)