1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
BULK-CGF-239
USA Sealing - 3 in Coupling Size
MI ITEM #
11448778
MFR #
BULK-CGF-239
Price
$263.11
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Cam and Groove Fittings
USA INDUSTRIALS INC BULK-CGF-239
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
BULK-CGF-239
USA Sealing - 3 in Coupling Size
MI ITEM #
11448778
MFR #
BULK-CGF-239
Mfr description
BULK-CGF-239 CAM AND GROOVE FITTING - BR
Type F: Cam and Groove hose plugs with male threaded end
Brass has good corrosion resistance and is better suited for hot and cold water than other materials.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$263
.11
/each
Add to Cart
Specifications
Dimensions
Coupling Size
3 in
Details
ManufacturerName (description attribute)
USA Sealing Inc
Material
Brass
Pressure Rating
125 psi (@ 72F)
Specifications Met
A-A-59326
Style
F
UPC_NO
193005001797
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items