Motion
BULK-CGF-254
USA Sealing - 1/2 in Coupling Size
Mi Item #11448787
MFR #BULK-CGF-254
Price$23.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1/2 in Coupling Size
Mi Item #11448787
MFR #BULK-CGF-254

Mfr description
BULK-CGF-254 CAM AND GROOVE FITTING - BR
  • Type DP: Cam and Groove adapter with dust plug
  • Brass has good corrosion resistance and is better suited for hot and cold water than other materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.99/each

Specifications

Dimensions

  • Coupling Size
    1/2 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Brass
  • Pressure Rating
    150 psi (@ 72F)
  • Style
    DP
  • UPC_NO
    193005001964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)