Motion
BULK-CGF-111
USA Sealing - 1/2 in Coupling Size
MI ITEM #11448808
MFR #BULK-CGF-111
List Price$19.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1/2 in Coupling Size
MI ITEM #11448808
MFR #BULK-CGF-111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.95/each for your price

Overview

Mfr description
BULK-CGF-111 CAM AND GROOVE FITTING - AL
  • Type C: Cam and Groove hose sockets with barbed end
  • Aluminum is lightweight and has good abrasion resistance and is better suited for hot and cold water than other materials.

Specifications

  • Barb Length
    1/2 in
  • Coupling Size
    1/2 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005353643
  • Gasket Material
    Buna-N
  • Inside Diameter
    15/16 in
  • Material
    Aluminum
  • Pressure Rating
    150 psi (@ 72F)
  • Style
    C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text