Motion
BULK-CGF-141
USA Sealing - 4 in Coupling Size
MI ITEM #11448828
MFR #BULK-CGF-141
Your Price$57.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 4 in Coupling Size
MI ITEM #11448828
MFR #BULK-CGF-141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.97/each(List $72.47)

Overview

Mfr description
BULK-CGF-141 CAM AND GROOVE FITTING - AL
  • Type E: Cam and Groove hose plugs with barbed end
  • Aluminum is lightweight and has good abrasion resistance and is better suited for hot and cold water than other materials.

Specifications

  • Barb Length
    4 in
  • Coupling Size
    4 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005000813
  • Material
    Aluminum
  • Pressure Rating
    100 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought