Motion
BULK-CGF-162
USA Sealing - 3 in Coupling Size
MI ITEM #11448841
MFR #BULK-CGF-162
List Price$57.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 3 in Coupling Size
MI ITEM #11448841
MFR #BULK-CGF-162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.04/each for your price

Overview

Mfr description
BULK-CGF-162 CAM AND GROOVE FITTING - AL
  • Type DC: Cam and Groove coupler with dust cap
  • Aluminum is lightweight and has good abrasion resistance and is better suited for hot and cold water than other materials.

Specifications

  • Coupling Size
    3 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005001001
  • Gasket Material
    Buna-N
  • Inside Diameter
    3-5/8 in
  • Material
    Aluminum
  • Pressure Rating
    125 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought