Motion
BULK-CGF-173
USA Sealing - 3 in Coupling Size
Mi Item #11448848
MFR #BULK-CGF-173
Price$33.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 3 in Coupling Size
Mi Item #11448848
MFR #BULK-CGF-173

Mfr description
BULK-CGF-173 CAM AND GROOVE FITTING - AL
  • Type DP: Cam and Groove adapter with dust plug
  • Aluminum is lightweight and has good abrasion resistance and is better suited for hot and cold water than other materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.53/each

Specifications

Dimensions

  • Coupling Size
    3 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Aluminum
  • Pressure Rating
    125 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    DP
  • UPC_NO
    193005001070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)