Motion
BULK-CGF-1
USA Sealing - 1/2 in Coupling Size
MI ITEM #11448850
MFR #BULK-CGF-1
Your Price$15.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1/2 in Coupling Size
MI ITEM #11448850
MFR #BULK-CGF-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.51/each(List $19.39)

Overview

Mfr description
BULK-CGF-1 CAM AND GROOVE FITTING - 316
  • Type A: Cam and Groove hose plugs with female threaded end
  • 316 Stainless Steel has excellent corrosion resistance making these fittings ideal for oils, chemicals, and harsh environments.

Specifications

  • Coupling Size
    1/2 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005000424
  • Material
    316 Stainless Steel
  • Pressure Rating
    150 psi (@ 72F)
  • Style
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought