Motion
BULK-CGF-14
USA Sealing - 1 in Coupling Size
MI ITEM #11448857
MFR #BULK-CGF-14
List Price$64.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1 in Coupling Size
MI ITEM #11448857
MFR #BULK-CGF-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.82/each for your price

Overview

Mfr description
BULK-CGF-14 CAM AND GROOVE FITTING - 316
  • Type B: Cam and Groove hose sockets with male threaded end
  • 316 Stainless Steel has excellent corrosion resistance making these fittings ideal for oils, chemicals, and harsh environments.

Specifications

  • Coupling Size
    1 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005000790
  • Gasket Material
    Buna-N
  • Inside Diameter
    1-7/16 in
  • Material
    316 Stainless Steel
  • Pressure Rating
    250 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought