Motion
BULK-CGF-45
USA Sealing - 1/2 in Coupling Size
MI ITEM #11448876
MFR #BULK-CGF-45
Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1/2 in Coupling Size
MI ITEM #11448876
MFR #BULK-CGF-45

Mfr description
BULK-CGF-45 CAM AND GROOVE FITTING - 316
  • Type E: Cam and Groove hose plugs with barbed end
  • 316 Stainless Steel has excellent corrosion resistance making these fittings ideal for oils, chemicals, and harsh environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.80/each

Specifications

Dimensions

  • Barb Length
    1/2 in
  • Coupling Size
    1/2 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    316 Stainless Steel
  • Pressure Rating
    150 psi (@ 72F)
  • Style
    E
  • UPC_NO
    193005003166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)