Motion
BULK-CGF-52
USA Sealing - 3 in Coupling Size
MI ITEM #11448881
MFR #BULK-CGF-52
List Price$218.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 3 in Coupling Size
MI ITEM #11448881
MFR #BULK-CGF-52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.26/each for your price

Overview

Mfr description
BULK-CGF-52 CAM AND GROOVE FITTING - 316
  • Type E: Cam and Groove hose plugs with barbed end
  • 316 Stainless Steel has excellent corrosion resistance making these fittings ideal for oils, chemicals, and harsh environments.

Specifications

  • Barb Length
    3 in
  • Coupling Size
    3 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005003241
  • Material
    316 Stainless Steel
  • Pressure Rating
    125 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought